Model # :WBB429544
MPN #: 1805AWHL
1/8 LONG Long Hollow Wall Anchor Zinc, Pkg of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1/8" |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 1805AWHL |
| Anchor Type | Hollow Wall Anchor |
Related Products
Zip-It® Wallboard Anchor, 3/8" - 1", Nylon, Master Ctn., No Screws The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
Wall-Dog™ Screw Anchor, Light Duty, Oval Head, Short, Zinc The Wall-Dog™ is an all steel, one piece, threaded fastener, which is used to fasten various fixtures directly to drywall. Wall-Dog™ fasteners are fast. Unlike conventional screw anchors, which require the secondary step of threading a sheet metal screw into an anchor, the Wall-Dog™ is installed directly through the fixture into the drywall.
The WDK6T contains #6 Zinc Alloy Anchors and #6 Phillips/Slotted i.e. Combo Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, No Drill Bit Needed, Sharp Profile Thread Cuts Deep. Material is Zamac Alloy.
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more. It ...
Wall Grip Anchors, also known as Mollies or Molly Bolts, are made of carbon steel and manufactured and designed for use in hollow wall installations. When tightened, the body pulls up to enable the anchor to secure itself to thin walls such as paneling and hollow doors. These are length specific anchors. They are installed using the provided machine screw or with a special puller.