Guardian 00601 CB-1-B Galvanized Steel Bolt-On Wall Anchor, 130-420 lbs. Capacity
The Guardian Fall Protection CB-1-B is a 6" x 6" bolt-on anchor for concrete or steel applications. It can be installed in either temporary or permanent applications, can be used in combination with a horizontal lifeline system, and is capable of withstanding loads of up to 5,000 pounds. This anchor is composed of steel, and is powder-coated for additional durability. It may be used in either vertical or horizontal installation applications. Fasteners not provided.
Guardian Wall Anchor, Galvanized Steel, Bolt-On , 130-420 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 130-420 lbs |
Product Details
| Style | D-Ring |
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Install Type | Permanent |
| Material | Galvanized Steel |
| Description | Bolt-On Wall Anchor |
| Manufacturers Part Number | 00601 |
| Attachment Type | D-Ring |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, And ANSI A10.32-12 |