Model # :WBB427925
MPN #: 12PAPK
10-12 Ribbed Plastic Anchor Kit, Pkg of 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | #10-12 |
| Drill Diameter | 1/4 in |
Product Details
| Country of Origin | Import |
| Material | Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | 12PAPK |
| Anchor Type | Plastic Anchor Kit |
Related Products
The K7DC Kit contains #10 Square Drive Sheet Metal Screws and #22 Plastic Conical Anchors that are suitable for use in solid and hollow wall, concrete, block or brick applications. When used in hollow walls, such as drywall or plywood, the red wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a ...
Mounting pegboard on a flat wall surface can be a major hassle as there are few choices other than to purchase expensive wood framing and the hardware to secure it to the wall and then secure the pegboard to the wood frame. DuraHook® pegboard spacer kit takes about one third the time to attach pegboard to a flat wall surface. The commercial grade steel DuraHook® spacer kit is the ideal product to use in place of wood framing. All spacers are made of steel to hold pegboard in place in any climate whether hot and humid or cold and dry. The steel spacers will never crack and fall to the ...
The 2AKDDTP Kit contains Pan Head Square drive screws and is suitable for use in solid/hollow wall, concrete, block, and brick applications. When used in hollow walls, such as drywall or plywood, the yellow wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications, it is recommended to use the smallest hole that will enable a tight fit for the anchor. These ...
The 1AK Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the White wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead ...
The Multi-Grip Anchor is designed with two expandable wings that grip behind the drywall for maximum holding power. It features advanced cam action technology that expands to create additional pressure against the substrate, helping to provide more stability. These anchors are not recommended for use overhead or where holding values are critical.