Arrow Mini Regulator R261g, Glass Filled Nylon, 1/8" Npt, 250 Psi - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
1/8" mini regulator with gauge, 25 SCFM, 250 PSI max, 5-125 PSI range, nylon body
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 2-3/4 in |
| Weight | 0.1 lbs |
| NPT outlet | 1/8 in |
Product Details
| Type | Mini |
| CFM | 25 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Flow | 25 SCFM |
| Material | Glass Filled Nylon |
| Description | Mini Regulator |
| Manufacturers Part Number | R261G |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |