Apache Mills Tuff Foot Corrugated Vinyl Runner 1/8" Thick 4' x 105' Black
Write a Review
|
Questions & Answers (0)
Product Description
Corrugated ribbed surface helps prevent slips and falls and resists water and chemicals. Won't curl, shrink or separate, protecting personnel and floors. Easy to clean 1/8" thick black rubber.
PRICE
$655.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 105 ft |
| Width | 4 ft |
| Weight | 315 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Wet & Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Tuff Foot Runner |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Ribbed |
| Modular | No |
| Description | Vinyl Runner |
| Manufacturers Part Number | 22530090040010500 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Kitchen, Food Processing, Education, Manufacturing, Home & Office |