Transforming Technologies VinylStat ESD Floor Runner 1/8" Thick 3' x 6' Gray
Write a Review
|
Questions & Answers (0)
Product Description
Transforming Technologies VinylStat ESD 1/8" Thick Floor Runner 3' x 72" Cut Length, Gray - FM33672GY
V-Groove floor runner mats can reduce slips and falls by increasing traction, even when exposed to moisture and chemicals. Transforming Technologies' VinylStat FM3 V-Groove solid floor runners are made from a homogeneous polymer mix of durable PVC and are designed to provide a static safe work area for a wide variety of applications where ESD properties are required. The FM3's matting is embossed with a V-Groove pattern that's provides a non-slip surface that is easy to clean and has great lay-flat properties. Color: Gray. Size: 3'x6'. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
V-Groove floor runner mats can reduce slips and falls by increasing traction, even when exposed to moisture and chemicals. Transforming Technologies' VinylStat FM3 V-Groove solid floor runners are made from a homogeneous polymer mix of durable PVC and are designed to provide a static safe work area for a wide variety of applications where ESD properties are required. The FM3's matting is embossed with a V-Groove pattern that's provides a non-slip surface that is easy to clean and has great lay-flat properties. Color: Gray. Size: 3'x6'. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD 4.1.
PRICE
$445.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3 ft |
| Weight | 15 lbs |
| Thickness | 1/8 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Gray |
| Application | Not Antifatigue |
| Surface Material | Vinyl |
| Series | VinylStat |
| Border Color Family | Gray |
| Conductive | No |
| Backing Material | Vinyl |
| Pattern | V-Groove |
| Static Dissipative | No |
| Anti Static | Yes |
| Description | ESD Floor Runner |
| Manufacturers Part Number | FM33672GY |
| Brand | Transforming Technologies |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Electronic Areas |