1/8" x 2-1/2" Bridge Pin - MB Spring Wire - Zinc Clear - Made In USA - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Also known as hitch pin clips or hairpin cotter pins, bridge pins are the most common form of hitch pin retention. Available in steel zinc and stainless steel.
Model is sold in Packs of 100, the minimum order is 1 packs, for a total of 100 pieces
Model is sold in Packs of 100, the minimum order is 1 packs, for a total of 100 pieces
PRICE
$35.00 Sold in packages of 100 / $0.35 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Size | 1/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Bridge |
| Country of Origin | Made In USA |
| Finish | Zinc Clear |
| Material | MB Spring Wire |
| Package Quantity | 100 |
| Description | Bridge Pin |
| Brand | G.L. Huyett |
| Fits Shaft Size | 5/8" to 7/8" in |