M&W 1" Alloy Stirrup Hook - 4600 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
4600-WLL 1" Double Stirrup Hook max is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$229.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 9 in |
| Height | 9 in |
| Weight Capacity | 4600 lbs |
| Weight | 10 lbs |
| Spread | 4.5 in |
| Dimension C | 4.5 in |
| Dimension A | 1 in |
| Head Room | 12 in |
| Dimension B | 12 in |
| Diameter | 1 in |
| Dimension D | 4.5 in |
| Dimension E | 3 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Package Quantity | 1 |
| Manufacturers Part Number | 16390 |
| Brand | M&W |