M&W 5/8" Gr100 Plate Hook
Write a Review
|
Questions & Answers (0)
Product Description
WLL-22600 Plate Lifting Hook 5/8". Powder coated, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$1,425.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 6 in |
| Height | 15 in |
| Weight Capacity | 22600 lbs |
| Weight | 27 lbs |
| Dimension F | 1.6 in |
| Dimension C | 5.44 in |
| Dimension A | 4.38 in |
| Dimension B | 4.25 in |
| Dimension G | 5 in |
| Dimension D | 1.25 in |
| Dimension E | 8.66 in |
Product Details
| Assembly Required | No |
| Color | Red |
| Hook Type | Shackle |
| Package Quantity | 1 |
| Manufacturers Part Number | 18866 |
| Brand | M&W |