BK Resources® 1-Compartment Sink, 18 X 18 X 12 Deep, Galvanized Legs
Write a Review
|
Questions & Answers (0)
Product Description
BK Resources 1-Compartment Sink, 18" X 18" X 12" Deep, 8" Faucet Holes, Galvanized Legs
All stainless steel 1-compartment sink with 18" x 18" x 12" deep compartment including drain, 8" o.c. faucet holes, and galvanized legs.
All stainless steel 1-compartment sink with 18" x 18" x 12" deep compartment including drain, 8" o.c. faucet holes, and galvanized legs.
PRICE
$519.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 1/2 in |
| Width | 23 3/16 in |
| Height | 43-3/4 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 12 in |
| Weight | 32 lbs |
| Basin Depth | 12 in |
| Faucet Centers | 8 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | No Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | BKS-1-18-12 |
| Faucet Holes | 2 |
| Brand | BK Resources |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NSF Certified | Yes |