BK Resources 2-Compartment Sink, 18"X18"X12" Deep, 8" Faucet Holes, 18" Drainboards, Galvanized Legs
All stainless steel 2-compartment sink with 18"x18"x12" deep compartments with drains, 18" drainboards, 8" faucet holes, and galvanized legs.
BK Resources® 2-Compartment Sink, 18X18X12 Deep, 8 Faucet Holes, 18 Drainboardss
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$675.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 23-13/16 in |
| Height | 43-3/4 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 12 in |
| Compartment Height | 12 in |
| Weight | 67 lbs |
| Basin Depth | 12 in |
| Backsplash Height | 9 in |
| Faucet Centers | 8 in |
| Drainboard Length | 18 in |
| Steel Gauge | 18 ga |
Product Details
| Stainless Series | 304 |
| Style | Left & Right Drainboards |
| Material | Stainless Steel |
| Number of Compartments | 2 |
| Manufacturers Part Number | BKS-2-18-12-18T |
| Faucet Holes | 2 |
| Brand | BK Resources |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| NSF Certified | Yes |