UltraPlay® Discovery Center Super Sprout Play Structure w/ Roof & Ground Spike
Write a Review
|
Questions & Answers (0)
Product Description
Checkout the newest Discovery Center unit – the Super Sprout. It features a multi-functional play ramp that was designed to help infants and toddlers meet developmental milestones. With 6 interactive activities this is the perfect addition to add for children to be creative and have fun.
PRICE
$5,175.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 88 ft |
| Width | 53 ft |
| Height | 91 ft |
| Weight | 370 lbs |
| Safety Zone Width | 168 ft |
| Safety Zone Length | 132 ft |
Product Details
| Assembly Required | Yes |
| Type | Play Systems |
| Color | Red/Yellow/Blue/Green Combination |
| Recommended Age | T to 2 (6mo to 2yr) |
| Capacity | 8 Children |
| Description | Super Sprout Play Structure w/ Roof |
| Manufacturers Part Number | DC-SSR/02-08-0164 |
| Brand | UltraPlay |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IPEMA |