Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraPlay

Model # :WBB1785787

MPN #: UPLAY-006-P

UPlay Today™ Maddie's Chase Commercial Playground Playset, Playful (Red, Yellow, Blue)

Product Description
Maddie's Chase is a great option for a community park, apartment complex or church. It features a Double Slide, allowing children to race to the bottom. It also feature a challenging Overhead Climber promotes core and upper body strength. The Beanstalk Climber and Stepping Pods offer fun entry and exit options. A Window Panel adds sensory play, in addition to three ground-level music components. When children needsa break, they can grab a seat on the Bench Panel."Playful" Color Scheme: Red, Yellow & Blue.

UPlay Today™ feature an adjustable footer system that provides a self-install process eliminating the need to dig and pour concrete footings. Ground spikes are included while surface mount anchor bolt and inground footer kits are sold separately. This structure meets ADA guidelines and is commercially compliant with ASTM & CSPC.

Warranties:

  • 1 year: Manufacturer's Defects, Materials and Hardware
  • 10 years: Upright Posts
  • 5 years: Metal Parts (decks, stairs, rails, pipes, clamps, etc)
  • 5 years: Ground-Mount Metal Parts (footers, plates, spikes, etc)
  • 3 years: Plastic Parts (slides, panels, climbers, roofs, etc)


for Safety Surfacing Solutions features.

PRICE
$18,629.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length187 ft
Width249 ft
Weight1448 lbs
Fall Height5 ft
Safety Zone Width330 ft
Safety Zone Length468 ft

Product Details

Assembly RequiredYes
TypePlay Systems
ColorRed/Yellow/Blue Combination
Recommended Age5 to 12
Capacity35 Children
Material3.5" Powder Coated Steel Posts & Plastic
DescriptionMaddie's Chase Playground Playset, Playful
Manufacturers Part NumberUPLAY-006-P
BrandUltraPlay

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsADA, ASTM & CSPC.