Ghent Enclosed Letter Board - 1 Door - Black Letterboard w/Oak Frame - 36" x 30"
Write a Review
|
Questions & Answers (0)
Product Description
Ghent's Traditional Enclosed Changeable Flannel Letterboards with Wood Frame are designed for indoor use. The solid wood frame is available in natural Oak, Cherry Oak or Walnut. The 1/4" precision grooved panels are available with Black or Burgundy flannel. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. The hinged doors feature shatter-resistant acrylic panels with flush mount locks and keys. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.
Learn More About Ghent.
Learn More About Ghent.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 2-1/4 in |
| Height | 36 in |
Product Details
| Type | Without Header |
| Board Type | Letter Board |
| Frame Color Family | Oak |
| Color | Black |
| Surface Material | Flannel |
| Door Type | Hinged |
| Style | Enclosed |
| Country of Origin | Made in USA |
| Number of Doors | 1 |
| Includes | 3/4" Gothic Letters, Numbers & Characters |
| Description | Enclosed Flannel Letter Board |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | PW13630B-BK |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |