Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kool-It

Model # :WBB2081239

MPN #: KGM-23

Kool-It KGM-23 - Refrigerated Merchandiser, 1 Glass Door, 23 Cu. Ft., Black, 81"H x 27"W, 115V

Product Description
Kool-It Refrigerated Merchandiser with locking, double pane glass, self-closing door. 34-41°F temperature range with digital display. White interior with adjustable shelves, fluorescent interior lighting, top lighted signage panel, black exterior, adjustable feet, bottom mount self-contained refrigeration. 115V, cETLus, ETL-S, and Energy Star® rated.

Features:

  • Black powder coated steel exterior
  • White painted aluminum interior
  • LED lighting
  • Self-closing single and sliding doors
  • Door locks and keys included
  • Auto defrost
  • Digital thermostat with LED display
PRICE
$2,295.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/5 in
Depth32 in
Height81 in

Product Details

Horsepower2/3 HP
LightLED Lighting
ColorBlack
Amperage2.8 A
Temperature Range36 to 46 °F
Adjustable ShelfYes
Capacity23 ft³
Voltage115 V
Number of Doors1
Defrost TypeAuto-Defrost
Number of Shelves3
MaterialPowder Coated Steel
Phase1
DescriptionRefrigerated Merchandiser
Thermostat TypeDigital W/ Led Display
Manufacturers Part NumberKGM-23
Shelf MaterialPE Coated Wire Shelves
BrandKool-It

Warranty

Warranty5 yr