Create a modular system to protect equipment, inventory, and individuals from damage or injury with structural guard rails. This 18"H guard rail post supports 1 rail level.Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolt-On Style rails are designed for permanent installation.
Vestil Bolt-On Style Steel Post For 3 Ribbed Guard Rails, 18"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$167.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 18 in |
| Weight | 36 lbs |
| Base Thickness | 5/8 in |
| Gauge | 3 ga |
| Base Dimensions (W x L) | 10" x 10" |
Product Details
| Assembly Required | No |
| Type | Guard Rail System |
| Color | Black |
| Finish Type | Powder Coat |
| Finish | Powder Coated |
| Material | Steel |
| Manufacturers Part Number | GR-F3R-BO-TP18-BK |
| Mounting Style | Bolt On |
| Component Style | Center/Corner Post |
| Number of Bolt Holes | 6 |
| Brand | Vestil |
Warranty
| Warranty | 90 days |