Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670810

Global Industrial™ Bolt-On Steel Post for Triple Guard Rail, 60"H, Yellow

Product Description
✓ (36) Predrilled bolt holes compatible with 2 rib & 3 rib guard rails
✓ Durable 5-gauge steel construction
✓ Bright yellow finish for high visibility

This Global Industrial™ Bolt-On Style Steel Post is your solution to creating complete guard rail systems around your facility. Made from durable 5-gauge steel, this 60" post allows rails to be mounted on both sides of the post to increase overall guard rail length. It has a bright yellow finish for visibility and can be mounted to either concrete or asphalt. Limited 1-Year Warranty.

  • Can mount up to (3) guard rails
  • Includes caps for unused predrilled bolt holes
  • Guard Rails and Drop-In Bracket Kit sold separately
  • Ground anchors sold separately
  • PRICE
    $285.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    285.95
    Buy 4 units - 6 units
    269.95Save $16.00 (6%)
    Buy 7+ units
    265.95Save $20.00 (7%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length9-3/4 in
    Width9-3/4 in
    Height60 in
    Weight77.2 lbs
    Gauge5 ga

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    Finish TypePowder Coat
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670810
    Impact Capacity15,000 lbs @ 4 MPH
    Mounting StyleBolt On Or Lift Out
    Component StyleCenter/Corner Post
    Number of Bolt Holes36 (9 Per Side)
    BrandGlobal Industrial