1" Heavy Duty Flat Washer - 2" O.D. - 9/32" Thick - Steel - Black Oxide - Pkg of 10 - HDW-8
Write a Review
|
Questions & Answers (0)
Product Description
Case hardened steel with black oxide finish. Extra thick for increased strength.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inner Diameter | 1-1/32" |
| Thickness | 9/32" |
| Size | 1" |
| Diameter | 2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 10 |
| Description | Heavy Duty Flat Washer |
| Manufacturers Part Number | HDW-8 |
| Brand | Morton Machine Works |