Features:
- 1) Z-bracket with1" high rise
- 2) 3/8" drop anchors
- 2) 3/8" anchor bolts
- 2) 3/8" washers
Weights & Dimensions
| Width | 8 in |
| Depth | 10 in |
| Height | 15 in |
| Weight | 1 lbs |
Product Details
| Description | 1" High Z-Bracket |
| Color | Silver |
| Manufacturers Part Number | RZ0501 |
| Brand | QuakeHold! |