Ready America® Universal Flat Screen TV Safety Strap, 4521
Write a Review
|
Questions & Answers (0)
Product Description
The Ready America® Flat Screen TV Safety Strap has been developed to prevent modern LCD and Plasma flat screen TVs from toppling over, and features a 'Contour Grip' mount design with quick-disconnect buckles for moving and cleaning. Its superior strength, adjustable nylon straps mean no holes have to be drilled, and there's no damage to furniture or equipment. The easy peel and press application makes installation a breeze. Straps are hidden from view. Secures large flat screen TVs up to 60" and 100 lbs. State-of-the-Art design fits all makes and models.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 4 in |
| Height | 12 in |
| Weight | 1 lbs |
Product Details
| Description | Universal Flat Screen TV Safety Strap |
| Color | Black |
| Manufacturers Part Number | 4521 |
| Brand | Ready America |