Century 1 Hp Emod Motor 48Y Sq Face Mfr. USQG1102A
Write a Review
|
Questions & Answers (0)
Product Description
We highly recommend also changing the pump seal with a new motor. Volts: 115/230 Amps: 14.8/7.4 Service Factor: 1.25 Frame: 48Y C-Dimension: 12-1/4"
PRICE
$605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 1 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Voltage | 115, 230 V |
| Phase | 1 |
| Full Load Amps | 14.8/7.4 A |
| Manufacturers Part Number | USQG1102A |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |