Century 3/4 Hp Thrd. Shaft Motor St1072 Mfr. B127
Write a Review
|
Questions & Answers (0)
Product Description
Permanent Split Capacitor switchless, single phase drip proof. 3/4Hp, 3450 rpm, 230/115 volts, 6.0/12.0 service factor amps, 1.50 service factor 56j frame, threaded shaft, C dimension 12.01 Full rate, High service factor
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.875 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 3/4 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115, 230 V |
| Phase | 1 |
| Full Load Amps | 6.0/12.0 A |
| Manufacturers Part Number | B127 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |