Century 3Hp Thrd Shaft Motor Mfr. B131
Write a Review
|
Questions & Answers (0)
Product Description
Permanent Split capacitor, Switchless, single phase Dripproof. 3Hp, 3450 RPM, 230 volts, 14.10 Service factor amps,1.15 service factor, 56J frame, threaded shaft, c dimension 14.15. Full rate, high service factor
PRICE
$799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.375 in |
| Width | 11 in |
| Height | 9.5 in |
Product Details
| RPM | 3,450 rpm |
| Horsepower | 3 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 230 V |
| Phase | 1 |
| Full Load Amps | 14.1 A |
| Manufacturers Part Number | B131 |
| RPM Range | 3001-3600 rpm |
| Brand | A.O. Smith |