Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hudson Bearings

Model # :WBB536699

MPN #: SBT-1CS 1/4

Hudson Bearings 1" Carbon Steel Main Ball with 1/4" Stud in a Carbon Steel Housing SBT-1CS 1/4

Product Description
Constructed with corrosion-resistant plated carbon steel housing for added support and long lasting durability. 1" ball rests on eighty 1/8" individual support balls. Support cup is hardened, plated and rust-resistant. Stud size is 1/4". Capacity is 75 lbs. Color finish is Zinc.

PRICE
$5.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Height1-3/8 in
Weight Capacity75 lbs
Weight0.4 lbs
Ball Width Range1 in
Ball Diameter1 in
Mounting Bolt Size11/16 x 1/4-20 in

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialCarbon Steel
Package Quantity1
Manufacturers Part NumberSBT-1CS 1/4
Housing MaterialCarbon Steel
BrandHudson Bearings