Hudson NCBT-1 1/2CS 1-1/2" Nylon Ball 4 Hole Flange Carbon Steel Housing Neoprene Cushion
|
Questions & Answers (0)
Product Description
Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and Delrin. Flange mounted transfers can be used in either ball up or down position.
PROMOTIONAL PRICE
$30.95was $39.95
Save $9.00 (23%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1-13/16 in |
| Weight Capacity | 250 lbs |
| Weight | 23 lbs |
| Mounting Bolt Hole Diameter | 9/32 in |
| Ball Width Range | 3 in |
| Ball Diameter | 1-1/2 in |
| Bolt Spacing | 2-7/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | NCBT-1 1/2CS |
| Housing Material | Carbon Steel |
| Brand | Hudson Bearings |