Torque Wrench 1/4" Drive 30 - 150 In/Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Ratcheting style torque wrench "Clicks" when proper torque is achieved. Packaged in blow molded case. Size: 1/4" drive. Capacity: 30-150"/lb. Overall length: 7-3/4".
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Max Torque | 150 lb-in |
| Drive Size | 1/4 in |
| Working Torque | 30-150 In/Lb |
Product Details
| Style | Ratcheting Micrometer |
| Type | Torque Wrench |
| Impact Approved | No |
| Material | Chrome-Vanadium Alloy Steel |
| Color | Black |
| Manufacturers Part Number | KTI-72117 |
| Min Torque | 30 |
| Brand | K-Tool International |