Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :T9FB513969

MPN #: 42113

1" x 1" x 0.030" Coral, Plastic Color Coded Slotted Shim (Pack of 20) - Made In USA

Product Description
Made from a high quality, color coded, plastic material, that has minimal compression during use. Size AA - 1" x 1". Slot Size - 5/16". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each thickness is easily identified by its own color. Precision Brand® Plastic Slotted Shim is used for mounting and leveling smaller, fractional horsepower motors, various gages and instruments, and light-duty plant machinery. A more economical option when stainless steel slotted shim properties are not needed. Plastic Slotted Shim is not recommended and should not be used for larger, heavier motors.

PRICE
$52.95

Min. purchase quantity is 6
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Weight0
Slot Size5/16"
Thickness0.03 in
SizeAA

Product Details

Country of OriginMade in USA
MaterialVinyl
Package Quantity20
ColorCoral
Manufacturers Part Number42113
BrandPrecision Brand