Features:
- Use with the maxline tubing system
- Tubing x Male NPT
- 304 Stainless steel
- Use these stainless steel fittings for applications where corrosion is a concern
Weights & Dimensions
| Length | 3 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Stainless Steel |
| Description | Straight Fitting |
| Color | Silver |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8032 |
| PSI | 200 psi |
| Brand | Maxline |