Wheaton® 1 oz Amber Wide Mouth Packer Bottles with Cone Lined Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Wide Mouth Packer Glass Bottles, 30mL or 1oz, Amber, 28-400 Finish (1 oz Bottle, WM Packer, Amber III, Phenolic/PE Cone Liner)1 oz Bottles, Wide Mouth Packer, Amber Type III, Phenolic/PE Cone Liner. Amber, USP Type III soda-lime glass Ideal for storage of light sensitive samples or dry powders Easy removal of contents Black Phenolic Poly-Seal Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-9/16 in |
| Diameter | 37mm |
Product Details
| Neck Finish | 28-400 |
| Capacity | 30 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottles |
| Color | Brown |
| Manufacturers Part Number | W216951 |
| Cap Material | Black Phenolic |
| Brand | Wheaton |