LabelMaster® 8oz. Amber Wide Mouth Bottle with 45 - 400mm Green Teflon Lined Cap, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
You can help easily avoid compliance and damage issues when shipping bottles containing dangerous chemicals or other hazardous products with these Glass Packaging Kits. These are suitable for Packing Groups II and III liquids. Both the bottles and caps have passed hydrostatic pressure tests up to 95 kPa, and the bottles have a PVC coating that offers added protection in case of breakage. The kits come fully assembled making it easy for you to pack and send. Included in the kits are four 8-oz. bottles with green Teflon® lined caps, a foam insert, liner bags, polypropylene absorbent pad, tape and UN-marked fiberboard box.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-3/4 in |
Product Details
| Type | Wide Mouth Bottle |
| Neck Finish | 45 - 400 |
| Color | Yellow |
| Closure | 45 - 400mm |
| Cap Material | Teflon |
| Capacity | 8 |
| Closure Type | Screw Cap |
| Material | Glass/Teflon |
| Description | 8oz. Wide Mouth Bottles |
| Package Quantity | 4 |
| Manufacturers Part Number | HMS-88W |
| Cap Color Family | Green |
| Brand | LabelMaster |