Thermo Scientific Nalgene Wide-Mouth Amber HDPE Bottles, 500mL, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific Nalgene Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high density polyethylene bottles feature an easy to fill wide mouth. Guaranteed Leak proof.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
| Diameter | 73 mm |
Product Details
| Type | General Purpose Bottles |
| Neck Finish | 53 |
| Color | Brown |
| Closure | 53mm |
| Cap Material | PP |
| Capacity | 500 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth Bottle |
| Package Quantity | 48 |
| Manufacturers Part Number | 2106-0016 |
| Cap Color Family | Amber |
| Brand | Nalgene |