- Eyesaline solution delivery
- Easy open top
- User-controlled volume delivery
- Quality assured manufacturing
Eyesaline Personal Eyewash Products, HONEYWELL SAFETY 32-000451-0000, Case of 24 Bottles
|
Questions & Answers (0)
Product Description
Eyesaline Personal Eyewash Products, Honeywell Safety, 32-000451-0000, Case of 24 Bottles
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | 1 oz. |
Product Details
| Type | Eyewash Solution |
| Mounting Location | Portable |
| Package Quantity | 24 |
| Description | Sterile Eyewash Bottles |
| Brand | Honeywell Safety |