Boardwalk® Siphon Pump contains a convenient, easy storage plunger that locks down to reduce its height for compact storage. The easy-to-use, siphon pump is great for a variety of applications where it's more convenient to use a hand pump than remove a cap and squeeze out. The reliable pump can be used with soaps, lotions, and chemical concentrates. The versatile pump fits multiple adaptors; including 38/400, 89/400, 110/400, 120/400.
Boardwalk® Siphon Pump, 1 oz/Pump for 1 gal Bottles, Plastic, 12" Tube, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.59
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Push Pump |
| Capacity | 1 oz |
| Material | Plastic |
| Package Quantity | 1 Pump |
| Color | White |
| Manufacturers Part Number | BWK00417EA |
| Brand | Boardwalk |