Ball Valve Lockout, Large effectively locks ball valves in the "OFF" positon. Durable steel construction.
ZING 1 Piece - Steel Large Lockout, 7274
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 5 in |
| Height | 5-1/2 in |
| Size | 5 x 0.5 x 5.5 |
| Accepts Shackle Diameter | 3/8" |
Product Details
| Type | Ball Valve Lockout |
| Padlock Capacity | 8 |
| Color | red |
| Number of Locking Points | 8 |
| For Use With | 1-1/4 - 3 Valves |
| Material | Steel |
| Description | 1 Piece - Steel Large Lockout |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |