Brady® Mini Cable Lockout With 8'L Metal Cable
Write a Review
|
Questions & Answers (0)
Product Description
Mini Cable Lockouts are perfect for use on disconnect switches and small gate valves. Mini Cable Lockouts are extremely compact and portable, cable stored internally. Push button self-winding mechanism retracts automatically to tightly cinch the cable, leaving no slack. Device comes complete with a sheathed metal lockout cable attachment. Superior chemical, corrosion and temperature-resistant properties.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 4 in |
| Height | 1-3/4 in |
| Weight | 0.4 lbs |
| Cable Length | 8 ft |
| Cable Diameter | 5/64" |
| Accepts Shackle Diameter | 5/16" |
Product Details
| Type | Cable Lockout |
| Padlock Capacity | 6 |
| Color | Red |
| For Use With | Disconnect Switches, Small Gate Valves |
| Cable Material | Steel |
| Material | Fiberglass Reinforced Polypropylene |
| Description | Mini Cable Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 50940 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |