MasterLock® 9'L Replacement Steel Cable For S856, PKGP52709
Write a Review
|
Questions & Answers (0)
Product Description
MasterLock® Replacement Steel Cable For S856, PKGP52709
Replacement Cable for S856. 9' multi-stranded steel cable insulated with a clear, UV resistant, PVC free plastic coating. Includes screw for securing cable in cable reel.
Replacement Cable for S856. 9' multi-stranded steel cable insulated with a clear, UV resistant, PVC free plastic coating. Includes screw for securing cable in cable reel.
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 |
| Width | 1/8 in |
| Depth | 6 in |
| Height | 1/8 in |
| Cable Length | 9 ft |
| Cable Diameter | 1/8" |
Product Details
| Type | Replacement Steel Cable |
| Color | Red |
| For Use With | S856 |
| Cable Material | Stranded Steel |
| Material | Steel/Plastic |
| Description | Replacement Steel Cable For S856 |
| Package Quantity | 1 |
| Manufacturers Part Number | PKGP52709 |
| Brand | Master Lock |