Use With The Maxline® Tubing System:
- 1/2" Clip Spacing every 3 feet
- 3/4" Clip Spacing every 4 to 5 feet
- 1" Clip Spacing every 4 to 5 feet
Weights & Dimensions
| Length | 8 in |
| Hose Inside Diameter | 1 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Pipe Clip |
| Color | Black |
| Working Pressure Rating | 200 psi |
| Manufacturers Part Number | M8066 |
| PSI | 200 psi |
| Brand | Maxline |