Morcon Tissue 10 Inch Roll Towels, 1-Ply, 10" x 800 ft, Kraft, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
These towels boast excellent dispensing strength and superior absorbency to minimize waste and cut down on costs. Ideal for both general-purpose cleaning and drying hands, these towels are made from smooth and non-abrasive paper, safe to use on a variety of surfaces.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 |
| Width | 10 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 6 |
| Description | Continuous |
| Color | Kraft |
| Manufacturers Part Number | R106 |
| Brand | Morcon Tissue |