Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2273828

MPN #: RB800

Tork Advanced Universal Hardwound Roll Towel, 1-Ply, 7 4/5" W x 800 ft, White, 6/Case - RB800

Product Description
Tork Advanced Hand Towels The white paper towel in Advanced quality impresses with its attractive look and pretty embossing. Products in the Advanced line are designed for businesses seeking to provide their washroom with a combination of soft comfort, and sustainability through a highly absorbent performance towel which still maintains a high-end appearance. These middle-tier towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Features:
  • Soft and absorbent - ideal combo of quality, performance, and value
  • Embossing enhances hand feel and maximum absorbency
  • Made from 100% FSC-certified fresh wood-based fiber
  • Minimum of 20% post-consumer fibers
For use with: Tork Hand Towel Roll Dispenser, Lever Auto Transfer 84TR, Tork Hand Towel Roll Dispenser, Lever 83TR, Tork Hand Towel Roll Dispenser, Electronic, Touch,Free 86ECO, Tork Hand Towel Roll Dispenser, Push,Bar, Auto Transfer 87T,

PRICE
$87.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 ft
Width15-3/4 in
Height8-5/8
Weight25.2 lbs
Roll Length800
Roll Diameter7-13/16 in
Core Size1.925 in

Product Details

TypePaper Towels
ColorWhite
For Use WithTork H21 dispensers: 83TR, 84TR, 86ECO, 87T
Style1 Ply
Size TypeVaries
MaterialPaper
DescriptionContinuous
Package Quantity6
Manufacturers Part NumberRB800
BrandTork