Boss 5-Shelf Bookcase, 31"W x 14"D x 65-1/2"H, Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Bookcase, 31"W x 14"D x 65.5"H, Mocha
Five shelf bookcase fro use with the grouping or independently. Durable for and attractive describe the Mocha laminate units.
Five shelf bookcase fro use with the grouping or independently. Durable for and attractive describe the Mocha laminate units.
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 14 in |
| Height | 65 in |
Product Details
| Assembly Required | Yes |
| Type | Bookcase |
| Frame Color Family | Mocha |
| Color | Mocha |
| Top Color Family | Mocha |
| Number of Shelves | 5 |
| Description | 65.5"H Bookcase |
| Manufacturers Part Number | N158-MOC |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |