BI-TORQ 1" SS Split Body ANSI 150# Flanged Ball Valve W/NEMA 4 115VAC
Write a Review
|
Questions & Answers (0)
Product Description
The IS-2PF-10-200-E-A-4 is a electrically-actuated 1" full port SS ball valve with 150# ANSI standard flanged ends. The Class 150 valve has a temperature rating from 0°F to +450°F. TFE seats and TFE seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a BI-200-A-4 115VAC electric actuator with NEMA 4 powder-coated aluminum enclosure.
PRICE
$875.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 3.17 in |
| Height | 7-15/32 in |
| Valve Size | 1 in |
| Diameter | 1/2 in |
Product Details
| End Connections | Flanged |
| Actuator | Electric |
| Body Material | SS |
| Type of Actuation | On-Off |
| Material | Valve: Stainless Steel; Actuator: Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IS-2PF-10-200-E-A-4 |
| Brand | Bi-Torq |