Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438847

MPN #: IS-2PF-40-161-SR

BI-TORQ 4" SS Split Body ANSI 150# Flanged Ball Valve W/Spring Ret. Pneum. Actuator

Product Description
The IS-2PF-40-161-SR is a pneumatically-actuated 4" full port SS ball valve with 150# ANSI standard flanged ends. The Class 150 valve has a temperature rating from 0°F to +450°F. TFE seats and TFE seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a PN-160-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.

PRICE
$3,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width7.36 in
Height16-27/64 in
Valve Size4 in
Diameter4 in

Product Details

End ConnectionsFlanged
ActuatorPneumatic
Body MaterialSS
Type of ActuationSpring-Return
MaterialValve: Stainless Steel; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports2-Way
Package Quantity1
Manufacturers Part NumberIS-2PF-40-161-SR
BrandBi-Torq