Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wood Designs

Model # :WBB385148

MPN #: WD21200

Wood Designs™ Step-Up-N-Wash

Product Description
This sturdy and durable step stool gives children a boost up providing early independence from an adult sized world. Featuring rounded hand rails on the side insuring a safe climb up and red slip resistant strips below on every step. The Step-Up-N-Wash Stool comes fully assembled. This unit is GREENGUARD Gold certified for environmental safety and is suitable for use in any educational environment. The stool's dimensions are 18"w x 28"h x 15"d. The top step is 14" off the ground and each step is 7" deep. All surfaces are stain and water resistant with our exclusive Tuff-Gloss UV finish.



The Step-Up-N-Wash Stool is proudly made in the USA with a lifetime warranty.

PRICE
$339.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width15 in
Height28 in
Weight21 lbs

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps2
ColorBrown
MaterialWood
DescriptionStep-Up-N-Wash
Manufacturers Part NumberWD21200
BrandWood Designs

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Children & Schools Certified