1 Step Plastic Step Stand Round - Yellow 21"Dia x 12"H - ST-1R YEL
|
Questions & Answers (0)
Product Description
Portable step stand is impervious to most chemicals, rust-resistant, and ideal for wash-down applications or wet or corrosive environments. Features include side hand-holds for easy transport and molded slip-resistant tread plate surface. Manufactured from Low-density polyethylene and weighing just 10-lb, this versatile and storable step stand has a 500-lb capacity, making it handy to have around the house, garage or warehouse. Durable, unique round design for superior strength and tapered sidewalls to allow nesting. Top surface incorporates structural ribbing for the ultimate in work surface strength. Molded in, raised textured surface for constant gripping and antislip without the use of grip tapes. FDA approved liner polyethylene, great for food processing facilities. Two molded in handles, lightweight design make stool user friendly and easy to move around. 21-1/8-inch outside diameter x 12-inch height. 18-inch platform diameter. Made in the USA.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 12 in |
| Weight Capacity | 500 lbs |
| Weight | 12 lbs |
| Height to Top Step/Platform | 12 in |
Product Details
| Type | Stationary |
| Number of Steps | 1 |
| Color | Yellow |
| Material | Plastic |
| Description | Step Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | ST-1R YEL |
| Brand | US Roto Molding |