Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147345

MPN #: ASP-24-HR

Vestil™ Adjustable Step Mate Stand with Handrail, 22-7/8"L x 25-15/16"W x 43-1/8"H, Yellow

Product Description
The adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. The serrated surface ensures safe footing. The legs adjust individually by screwing them into or out of the leg base.

Features:
  • Independently adjustable height legs may be set to level unit on uneven floors
  • Serrated step surface provides excellent traction even in wet environments
  • Each leg fitted with rubber tip for better grip & traction
  • Models feature handrails for added stability during use
  • Ladder Length (ft.): 1.9'
  • Individual Step Depth (in.):11-3/4"
  • First Step Adjustment Maximum (in.):8-1/4"
  • Handrail Height - from Bottom Step (in.):34-7/8"
  • Handrail Construction:Steel Tubing
  • Handrail Installed Depth/Height (in.):20-1/4 x 40-7/8"
  • First Step Adjustment Minimum (in.):6"
  • Second Step Adjustment Minimum (in.):13"
  • Handrail Height - from Upper Step (in.):27-7/8"
  • Includes:2 Bolt-On Handrails


PRICE
$415.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
415.95
Buy 5 units - 10 units
379.95Save $36.00 (9%)
Buy 11+ units
365.95Save $50.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width25-15/16 in
Height43-1/8 in
Weight Capacity500
Weight68
Height to Top Step/Platform13" to 15-1/4" in
Step Depth11-3/4 in

Product Details

Assembly RequiredNo
TypeAdjustable Step Mate Stand with Handrail
Number of Steps2
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberASP-24-HR
BrandVestil

Warranty

Warranty90 Days