Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220357

MPN #: SPN-1-YL

Vestil™ 1 Step Polyethylene Nestable Stool, 25"L x 25"W x 10-1/2"H, Yellow

Product Description
A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Steps can be nested to minimize footprint when not in use.

Features:
  • Anti-slip step surface enhances safety
  • Low-density polyethylene construction
  • Nestable design for simple storage
  • Colored yellow for added safety and awareness


PRICE
$82.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width25 in
Height10-1/2 in
Weight Capacity500
Weight12
Height to Top Step/Platform10-1/2 in

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps1
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSPN-1-YL
BrandVestil