Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220506

MPN #: SPN-2-YL-HR-PO

Vestil™ 2 Step Polyethylene Nestable Stool with Handrails, 36-5/8"L x 25"W x 57-1/2"H, Yellow

Product Description
A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Includes bolt on handrail and casters. The hand rails height allows the unit to be pushed or pulled into the desired position, minimizing bending and twisting by the user. Steps can be nested to minimize footprint when not in use.

Features:
  • Anti-slip step surface
  • Low density polyethylene construction
  • Nestable design for simple storage
  • Colored yellow for added safety and awareness


PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-5/8 in
Width25 in
Height57-1/2 in
Weight Capacity500
Weight73
Height to Top Step/Platform20-1/2 in

Product Details

Assembly RequiredYes
TypeStationary
Number of Steps2
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSPN-2-YL-HR-PO
BrandVestil