Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Maxitrol

Model # :WBB859620

MPN #: RV53-1

Maxitrol 1" Straight Flow Thru Regulator RV53-1, Up To 1,300,000 BTU

Product Description
Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.

PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-8/9 in
Height5-1/5 in
Weight2 lbs
Outlet Pressure in W.C. Inches3 - 6 in
Pipe Size1-1/2 in

Product Details

Max Inlet Pressure1/2 psi
ColorSilver
Capacity1300 ft³/hr
Manufacturers Part NumberRV53-1
BTU1300000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus