Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxitrol

Model # :WBB859688

MPN #: 210D-1 1/4

Maxitrol 1-1/4" Gas Appliance Regulator 210D-1 1/4, Up To 6,500,000 BTU

Product Description
The 210 Series Is A Lock-Up Type Regulator And Compiles With Codes Using This Specification. The 210 Series Has Been Designed For Maximum Control Function In An Easy To Use Package. The Series Is Intended For Use With Gas-Fired Boilers, Steam Generators, Industrial Furnaces, Ovens And Similar High Demand Equipment. The Balanced Valve Design Eliminates The Inlet Pressure Effect Acting On The Valve. Regulating Stability Is Improved And Hunting Tendencies Reduced By The Use Of Dampening Mechanisms In Both The Breather Outlet And Sensing Tube. You Get Precise Regulation Over A Broad Range Of Pressures And Flow Rates With The 210 Series, Including A "Zero Governor" Application. Made in the USA.

PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height9 in
Weight6 lbs
Outlet Pressure in W.C. Inches3 - 6 in
Pipe Size1-1/4 in

Product Details

Max Inlet Pressure10 psi
ColorSilver
Capacity6500 ft³/hr
Manufacturers Part Number210D-1 1/4
BTU6500000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus