Strong Hold® 3-Tier 6 Door Personal Locker, 42"W x 18"D x 68"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy lockers constructed of heavy-duty, 12-gauge steel to handle your personal and work storage needs. One piece body features an attractive wrap-around design. Safety store personal or company belongings. Each storage units are the perfect choice for those with limited space. Individual compartments measure 18" x 18" x 18" and feature a padlock hasp. Legs allow six inches of sweep space underneath. Flush bottom made of 12-gauge steel. Durable, dark gray electrostatically painted finish. Shipped assembled, ready to use
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.
PRICE
$2,769.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 18 in |
| Height | 68 in |
| Compartment Width | 42 in |
| Compartment Depth | 18 in |
| Compartment Height | 18 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Heavy Duty Personnel Locker |
| Door Handle Type | Lever Pull |
| Color | Gray |
| Tier Type | Triple Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 6 |
| Manufacturers Part Number | 3.55-18-3TMT |
| Brand | Strong Hold |